missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 250 μL, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
$113.91 - $156.30
Specifications
| Product Type | Gastight™ Syringe |
|---|---|
| Max. Pressure | 500 psig (34.5 bar) |
| Min. Temperature (English) | 50°F |
| Min. Temperature (Metric) | 10°C |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Connection Type | Needle Point Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Connection Type | Needle Point Style | Price | Quantity | ||||
|
111011255
|
Merck Emd Millipore
20689 |
Luer Tip, Cemented | Bevel |
Each for $121.11
|
|
||||
|
111010924
|
Merck Emd Millipore
20705 |
Luer Tip, Cemented | Cone with Side Port |
Each for $156.30
|
|
||||
|
111011256
|
Merck Emd Millipore
20717 |
Luer Tip, Kel-F Hub | No Needle Included |
Each for $118.72
|
|
||||
|
111011206
|
Merck Emd Millipore
26206 |
PTFE Luer Lock (TLL) with Slots | No Needle Included |
Each for $123.40
|
|
||||
|
111011260
|
Merck Emd Millipore
20915 |
PTFE Luer Lock (TLL) without Slots | No Needle Included |
Each for $113.91
|
|
||||
|
111011067
|
Merck Emd Millipore
20784 |
Removable | Bevel |
Each for $143.37
|
|
||||
Specifications
| Gastight™ Syringe | |
| 50°F | |
| 1 Ea. | |
| Hamilton |
| 500 psig (34.5 bar) | |
| 10°C | |
| 250 μL |
GASTIGHT is a registered trademark of Hamilton Co.