missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 250 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011260
Change view
Click to view available options
Connection Type:
Luer Tip, Cemented
Luer Tip, Kel-F Hub
PTFE Luer Lock (TLL) with Slots
PTFE Luer Lock (TLL) without Slots
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
111011260 PTFE Luer Lock (TLL) without Slots No Needle Included
111011255 Luer Tip, Cemented Bevel
111010924 Luer Tip, Cemented Cone with Side Port
111011256 Luer Tip, Kel-F Hub No Needle Included
111011206 PTFE Luer Lock (TLL) with Slots No Needle Included
111011067 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111011260 Supplier Merck Emd Millipore Supplier No. 20915

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger)
Product Type Gastight™ Syringe
Max. Pressure 500 psig (34.5 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725 TLL
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 250 μL
Product Line Hamilton
Needle Point Style No Needle Included
Connection Type PTFE Luer Lock (TLL) without Slots
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.