missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 100 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011583
Change view
Click to view available options
Connection Type:
Cemented Needle (N)
Luer Tip, Kel-F Hub
PTFE Luer Lock (TLL) with Slots
PTFE Luer Lock (TLL) without Slots
Removable Needle (RN)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
111011583 Cemented Needle (N)
111011329 Luer Tip, Kel-F Hub
111011169 PTFE Luer Lock (TLL) with Slots
111011264 PTFE Luer Lock (TLL) without Slots
111011066 Removable Needle (RN)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111011583 Supplier Merck Emd Millipore Supplier No. 20688

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1710 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 100 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Cemented Needle (N)
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.