missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Half-Finger Medical Nylon Glove Liners
Half-Finger Medical Nylon Glove Liners are constructed of high-quality, 100% continuous filament nylon and packaged in a secure box. Wear under a disposable glove for additional comfort, or to reduce hand fatigue from perspiration.
Supplier: Wells Lamont™ M117W
Description
- 100% continuous nylon filament creates an ideal barrier between hands and disposable gloves
- Reduces allergies and adverse reactions that can be caused by prolonged exposure to latex
- Packaged in a secure box so that liners remain clean
- Fully launderable up to 20 times without shrinking
- Half finger, regular cuff design
- Non-sterile
- Made in US
Specifications
| Healthcare | |
| White | |
| Ambidextrous | |
| Nylon | |
| Non-sterile | |
| Reducing Latex Allerigies and Adverse Reactions | |
| Knit | |
| M117 |
| Uncoated | |
| Reusable | |
| Yes | |
| Medical Glove Liner | |
| Half | |
| Women's | |
| Box |