missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard

Catalog No. S27968
Change view
Click to view available options
Capacity (Metric):
10 mL, 50 mL, 100 mL
10 mL
25 mL
50 mL
100 mL
250 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
Product Type:
Graduated Cylinder Set
Graduated Measuring Cylinder
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Product Type
S27968 10 mL 0.2 mL Graduated Measuring Cylinder
S15492 10 mL, 50 mL, 100 mL 1 mL Graduated Cylinder Set
S88457 25 mL 0.5 mL Graduated Measuring Cylinder
S27970 50 mL 1 mL Graduated Measuring Cylinder
S27969 100 mL 1 mL Graduated Measuring Cylinder
S27971 250 mL 2 mL Graduated Measuring Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S27968 Supplier Eisco™ Supplier No. CH0346A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Graduated Borosilicate glass graduated cylinder with a plastic guard and detachable Hexagonal base.

  • Made from high quality Borosilicate 3.3 Glass
  • Detachable, plastic hexagonal base and protective collar
  • Hexagonal base for maximum stability
  • Plastic base and plastic gaurd are removable for easy cleaning
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Measuring Liquids
Includes Plastic guard
Scale Blue Graduated Scale
Graduations 0.2 mL
Autoclavable Autoclavable
Description Hexagonal Bases
Sterility Non-sterile
Capacity (English) 0.33 oz.
Calibration To Contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class B
Certifications/Compliance DIN EN ISO 4788
Tolerance ±0.20 mL
Product Type Graduated Measuring Cylinder
Show More Show Less