missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Borosilicate, Class B, Hexagonal Base with Spout, Blue Graduation

Catalog No. S15490
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15490 10 mL
S15489 25 mL
S23905 50 mL
S15491 100 mL
S27994 250 mL
S23907 500 mL
S23908 1000 mL
S88448 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S15490 Supplier Eisco™ Supplier No. CH0345A10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The sturdy borosilicate glass graduated cylinder is ideal for measuring liquids. The graduation markings make it easy to read liquid levels and the spout allows for liquids to be poured from the vessel with little spillage.

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
Graduations 0.2 mL
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class B
Height (English) 3 in.
Tolerance ±0.2 mL
Product Type Graduated Measuring Cylinder