missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 100x15mm Bi-Plate Petri Dish, Double Bagged with Traceability Labels, Optimized for automation

Optimized for automation and double-bagged for security
$510.16 - $576.22
Specifications
| Description | Petri dish |
|---|---|
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Well Count | 2 |
Description
Designed to be filled with automatic Petri dish filling equipment; the frosted area is designed to orient the partitioned dish during the filling process.- Three vents
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Frosted area
- Easy-opening sleeves
Specifications
| Petri dish | |
| Polystyrene | |
| 2 | |
| 3 | |
| 90 mm |
| Single-use | |
| Round | |
| Easy-open sleeves, double-bagged with Traceability Labels | |
| 14.2 mm |