missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 100x15mm Bi-Plate Petri Dish, Double Bagged with Traceability Labels, Optimized for automation

Description
Sterile product features a double outer bag with traceability.
- Three vents
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Frosted area
- Easy-opening sleeves
Specifications
Specifications
| Description | Petri dish |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Well Count | 2 |
| Packaging | Easy-open sleeves, double-bagged with Traceability Labels |
| Vent | 3 |
| Height (Metric) | 14.2 mm |
| Diameter (Metric) | 90 mm |