missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 100x15mm Bi-Plate Petri Dish, Double Bagged with Traceability Labels, Optimized for automation

Optimized for automation and double-bagged for security
Supplier: Corning™ BI93D101
Description
Designed to be filled with automatic Petri dish filling equipment; the frosted area is designed to orient the partitioned dish during the filling process.- Three vents
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Frosted area
- Easy-opening sleeves
Chemical Identifiers
| Petri dish | |
| Polystyrene | |
| 2 | |
| 3 | |
| 90 mm |
| Single-use | |
| Round | |
| Easy-open sleeves, double-bagged with Traceability Labels | |
| 14.2 mm |
Specifications
| Petri dish | |
| Polystyrene | |
| Aseptically Manufactured | |
| Optimized for automation | |
| 3 | |
| 90 mm |
| Single-use | |
| Round | |
| 2 | |
| Easy-open sleeves, double-bagged with Traceability Labels | |
| 14.2 mm |