missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Goatskin Leather Protector Glove

Numéro de catalogue. 17985353
Change view
Click to view available options
Size:
10
11
12
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
17985353 9
17985354 10
17985355 11
17985356 12
17985351 7
17985352 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 17985353 Fournisseur Ansell™ Code fournisseur RIGLVCRUL090
Il en reste null

Enhances protection with preserving tactility and dexterity

  • Pinched fingertip design ensures a precise fit with the updated form of ULW Electrical Low Voltage Gloves
  • Made from premium goatskin leather, composed of fire-resistant materials that enhance hand safety when conducting electrical work with (or close to) energized components
  • Meet ASTM F696 Leather Protector standard with an EN388 level 2X21X offering abrasion, puncture and tear resistance
  • Plastic buckle for a snug fit and inside stitching for an invisible stitch
  • Designed for electrical professionals who demand both safety and precision, our Goatskin Leather Protector offers enhanced protection without compromising dexterity
  • Crafted from fire-resistant premium goatskin with a pinched fingertip design for a snug, tactile fit, it meets ASTM F696 and EN388 standards delivering durable, compliant performance with all-day comfort

Spécifications

Certifications/Compliance ASTM F696
Certifications/Compliance (Europe) EN ISO 21420
Chlorinated No
Construction Cut and Sewn
Cuff Material Goatskin Leather
Color White
Grade Regular
Hand Specific
Material Goatskin Leather
Product Type Leather Palm Gloves
Size 9
Style Clute
For Use With (Application) Electrical and Hybrid Vehicle Manufacturing
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Straight
Grip Design Textured
Hem Color Black
Liner Material Premium Goatskin
Lining Lined
Thumb Style Keystone
Length (English) 10 in.
Length (Metric) 255 mm
Afficher plus de résultats Afficher moins de résultats