missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Single Wire Glove Box Holder
Description
- Epoxy-coated steel wire rack designed to hold disposable glove boxes
- Can be mounted on the wall using pre-drilled holes to free up crucial bench space
- Compatible with most major brands of gloves
- Mounting hardware is included
Spécifications
Spécifications
| Product Type | Glove Box Holder |
| Color | White |
| Dimensions (L x W x H) | 4.25 x 9.8 x 17.9 in. |
| Length (English) | 4.2 in. |
| Length (Metric) | 10.8 cm |
| Width (English) | 9.8 in. |
| Width (Metric) | 24.9 cm |
| Height (English) | 17.9 in. |
| Height (Metric) | 45.5 cm |
| Holds | Disposable Glove Boxes |
| Afficher plus de résultats |