missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Tapes, Pink
Description
- Outdoor grade tape for marking stainless steel pipes and surfaces
- Made of B-569 polyester
- Used for mounting to rigid panels
Spécifications
Spécifications
| Description | Suggested ribbon series: R10037 |
| Adhesive Type | Acrylic, Permanent |
| Color | Pink |
| Finish | Gloss |
| Format | Cartridge |
| Material | Polyester (B-569) |
| Product Type | Tape |
| For Use With (Equipment) | GlobalMark Label Maker |
| Thickness (English) | 0.003 in. |
| Length (English) | 100 ft. |
| Afficher plus de résultats |