missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Tips, EcoPack, Case

Description
Economical and easy to use.
- Fit leading pipetter brands
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
- Offer consistent performance
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
- Clear packaging allows easy tip identification
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
- Feature graduations at varying volumes allowing for quick checks when aspirating samples
Spécifications
Spécifications
| Volume (Metric) | 1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Model | E200 |
| Length (English) | 2 in. |
| Length (Metric) | 5.1cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Format | Bulk |
| Afficher plus de résultats |