missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine DFS Item

L-Glutamine is an amino acid required for cell culture

$193.00 - $1138.00

Specifications

Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Cell Type Mammalian Cells
Form Powder
Product Type L-Glutamine
Sterility Non-sterile
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
21051024 DFS Item
View Documents
Gibco™
21051024
100 g
Each for $193.00
Only null left
 
21051040 DFS Item
View Documents
Gibco™
21051040
1 kg
Each for $1,138.00
Only null left
 
Description

Description

L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.

  • L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200mM (or similar) in distilled water
  • Optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6mM

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Room Temperature

Specifications

Specifications

Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Powder
Non-sterile
USP Grade
Mammalian Cells
L-Glutamine
Glutamine
Room Temperature
Videos
SDS
Documents

Documents

For Research Use Only. Not for use in diagnostic procedures.