missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine

Catalog No. 21051040
Encompass
Change view
Click to view available options
Quantity:
100 g
1 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21051040 1 kg
21051024 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21051040 Supplier Gibco™ Supplier No. 21051040

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

L-Glutamine is an amino acid required for cell culture.

L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.

L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200 mM (or similar) in distilled water

Optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6 mM.

Alternative product

We also offer GlutaMAX™ supplement (Cat. No. 35050061) as a stable alternative to L-glutamine.

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Room Temperature

Specifications

Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Cell Type Mammalian Cells
Classification Chemically-defined
Form Powder
Product Type L-Glutamine
Sterility Non-sterile
With Additives Glutamine
Without Additives None
Purity or Quality Grade USP Grade
Quantity 1 kg
Shipping Condition Room Temperature
Show More Show Less
Why did my 200 mM L-glutamine precipitate when I thawed it?

When L-glutamine is in a concentrated stock solution it easily precipitates when cooled. Warming the solution briefly in a 37 degrees C water bath with gentle swirling will dissolve the precipitate. Do not use the product unless the precipitate is fully dissolved.

For Research Use Only. Not for use in diagnostic procedures.