missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexelene 135C
A bioprocess and medical grade tubing that meets USP Class VI requirements as well as cytotoxicity, ISO 10993-5 and hemolysis, ISO 10993-4 requirements. The heat-sealable and thermally weldable TPE polymer is autoclavable to 121°C and has the durability required for use in peristaltic pumps.
Description
- PVC-Free - No DEHP or BPA additives
- Ultra-low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Low gas and oxygen permeability
- Low protein binding
- Non-pyrogenic material
- Thermally weldable
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Identifiants chimiques
| Complaince Certificates Available | |
| TPE | |
| 50 ft. Roll - Bag | |
| Out of direct sunlight, >20°F <100°F | |
| Tubing |
| Class 7 Cleanroom Manufactured | |
| Medical, Pharmaceutical Uses; Peristaltic Pump Tubing | |
| Flexelene™ 135C Tubing | |
| White Translucent |
Spécifications
| Complaince Certificates Available | |
| 5/16 in. | |
| 7/16 in. | |
| 50 ft. Roll - Bag | |
| Out of direct sunlight, >20°F <100°F | |
| Tubing |
| Class 7 Cleanroom Manufactured | |
| TPE | |
| Medical, Pharmaceutical Uses; Peristaltic Pump Tubing | |
| Flexelene™ 135C Tubing | |
| White Translucent |