missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flat Packed Non-Skid Shoe Cover
Description
- Disposable
- Non-skid
- Lint free
- Polypropylene
- Protect against dirt and grime
Spécifications
Spécifications
| Size | 2X-Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Anti-skid |
| Resistance | Dirt |
| Product Type | Controlled Environments Shoe Covers |