missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Flammables Space-Saver Cabinet

Description
Comprend
Three adjustable shelves, each 14.75 in. deep (32.5cm)
- Only 23 in. (58cm) wide to fit in places other cabinets can't
- Double-wall, 18-gauge steel construction has a yellow high-gloss powder finish
- Single door attaches with a continuous piano hinge and includes a three-point keyed lock
- 2 in. high (5.1cm) leakproof sill keeps spills contained
Compliance
Meet OSHA and NFPA Code 30 specifications. 19-038-436 meets UFC 79.
Spécifications
Spécifications
| Dimensions (D x W x H) Interior | 15 x 20 x 62 in. |
| Dimensions (D x W x H) | 18 x 23 x 65 in. |
| Door Style | Self-close |
| No. of Shelves | 3 |
| No. of Doors | 1 |
| Product Type | Space saver safety cabinet |
| Load Bearing Capacity | 24 gal. |
| Width (Metric) Interior | 50.8 cm |
| Depth (Metric) Exterior | 46 cm |
| Width (Metric) Exterior | 58.4 cm |
| Afficher plus de résultats |