missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fittings for Fume Hood, Nitrogen Service

Catalog No. 06000598
Change view
Click to view available options
Depth (English):
22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06000598 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000598

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fittings for Fume Hoods are designed to be used with any Fisherbrand Fume Hood

  • These remote control fittings with needle valves consist of a brass angle valve with a replaceable seat, an epoxy coated brass nylon color-coded panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer.
  • Fittings may be used on either side of hood.
  • Fixtures are shipped loose for installation at the job site by mechanical trades.

Specifications

Color Code Brown
Material Epoxy-coated Brass
Type Nitrogen Service Plumbing Assembly
Flow Rate 150 psi
For Use With (Equipment) Fisherbrand Fume Hoods
Includes Brass angle valve with a replaceable seat, an epoxy coated brass nylon color-coded panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
Length (English) 31 in.
Length (Metric) 787.4 mm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Depth (English) 22 in.
Depth (Metric) 55.88 cm
Show More Show Less