missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Screw Vial Convenience Kits

Numéro de catalogue. 13622190
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Color (Seal):
Blue/White
Ivory/Red
Red/White
Red/White/Red
Septum:
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Marking Spot Color Color (Seal) Septum
13622190 Yes Clear Red/White PTFE/Silicone
13622187 Yes Amber Ivory/Red PTFE/Rubber
13622191 Yes Amber Red/White PTFE/Silicone
13622192 Yes Clear Blue/White PTFE/Silicone
13622186 Yes Clear Ivory/Red PTFE/Rubber
13622188 Yes Clear Red/White/Red PTFE/Silicone/PTFE
0339115 No Clear Red/White PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 13622190 Fournisseur Fisherbrand™ Code fournisseur 13622190
Il en reste null

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers

Spécifications

Closure Color Blue
Color (Seal) Red/White
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit No
Volume (Metric) 1.5 mL
Septum PTFE/Silicone
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Height (Metric) 32 mm
Product Type Screw Thread Autosampler Vial Convenience Kit
Afficher plus de résultats Afficher moins de résultats