missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass Test Sieves, 12 in. dia. x 3.25 in.D
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
Specifications
| Depth (English) | 3.25 in. |
|---|---|
| Depth (Metric) | 8.2 cm |
| Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11, ISO 3310-1 |
| Diameter (English) Outer | 12 in. |
| Catalog Number | Pore Size | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Pore Size | Price | Quantity & Availability | ||||||
|
04884AA
|
106 μm |
N/A
|
|
||||||
|
04884AC
|
75 μm |
N/A
|
|
||||||
|
04884AF
|
45 μm |
N/A
|
|
||||||
|
04884F
|
2.36 mm |
N/A
|
|
||||||
|
04884H
|
1.7 mm |
N/A
|
|
||||||
|
04884J
|
1.4 mm |
N/A
|
|
||||||
|
04884K
|
1.18 mm |
N/A
|
|
||||||
|
04884L
|
1 mm |
N/A
|
|
||||||
|
04884M
|
850 μm |
N/A
|
|
||||||
|
04884Q
|
500 μm |
N/A
|
|
||||||
|
04884S
|
355 μm |
N/A
|
|
||||||
|
04884T
|
300 μm |
N/A
|
|
||||||
|
04884V
|
250 μm |
N/A
|
|
||||||
|
04884W
|
212 μm |
N/A
|
|
||||||
|
04884X
|
180 μm |
N/A
|
|
||||||
|
04884Y
|
150 μm |
N/A
|
|
||||||
|
04884Z
|
125 μm |
N/A
|
|
||||||
Description
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
| 3.25 in. | |
| Full Height Test Sieve | |
| 12 in. | |
| 4.25 in. | |
| 10.7 cm | |
| 305 mm |
| 8.2 cm | |
| ASTM E11, ISO 3310-1 | |
| Brass | |
| Test sieve certificate | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Brass |