missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieves, 12 in. dia. x 3.25 in.D

Catalog No. 04884Z
Change view
Click to view available options
Pore Size:
45 μm
75 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
212 μm
2.36 mm
250 μm
300 μm
355 μm
500 μm
850 μm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
04884Z 125 μm
04884AA 106 μm
04884AC 75 μm
04884AF 45 μm
04884F 2.36 mm
04884H 1.7 mm
04884J 1.4 mm
04884K 1.18 mm
04884L 1 mm
04884M 850 μm
04884Q 500 μm
04884S 355 μm
04884T 300 μm
04884V 250 μm
04884W 212 μm
04884X 180 μm
04884Y 150 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 04884Z

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 3.25 in.
Depth (Metric) 8.2 cm
Pore Size 125 μm
Product Type Full Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 12 in.
Material Brass
Height (English) 4.25 in.
Includes Test sieve certificate
Height (Metric) 10.7 cm
Tyler Standard 115 Mesh
U.S. Standard No. 120
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 305 mm
Frame Material Brass
Screen Size 120 Mesh
Mesh Material Brass
Sieve Number 120
Show More Show Less