missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieves, 12 in. dia. x 3.25 in.D

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 04884AC


Only null left

Description

Description

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Chemical Identifiers

3.25 in.
Full Height Test Sieve
12 in.
4.25 in.
10.7 cm
305 mm
8.2 cm
ASTM E11, ISO 3310-1
Brass
Test sieve certificate
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass

Specifications

3.25 in.
75 μm
ASTM E11, ISO 3310-1
Brass
Test sieve certificate
200 Mesh
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
Brass
8.2 cm
Full Height Test Sieve
12 in.
4.25 in.
10.7 cm
No. 200
305 mm
200 Mesh
200
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions