missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass Test Sieves, 12 in. dia. x 3.25 in.D
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
Description
Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Chemical Identifiers
| 3.25 in. | |
| Full Height Test Sieve | |
| 12 in. | |
| 4.25 in. | |
| 10.7 cm | |
| 305 mm |
| 8.2 cm | |
| ASTM E11, ISO 3310-1 | |
| Brass | |
| Test sieve certificate | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Brass |
Specifications
| 3.25 in. | |
| 2.36 mm | |
| ASTM E11, ISO 3310-1 | |
| Brass | |
| Test sieve certificate | |
| 8 Mesh | |
| Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
| Brass | |
| Brass |
| 8.2 cm | |
| Full Height Test Sieve | |
| 12 in. | |
| 4.25 in. | |
| 10.7 cm | |
| No. 8 | |
| 305 mm | |
| 8 Mesh | |
| 8 |