missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile PETG Media Bottles
GREENER_CHOICE

Catalog No. FBMB500
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Type:
Non-Tamper Evident
Standard Screw Cap
Tamper-evident Screw Cap
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type
FBMB500 500 mL Tamper-evident Screw Cap
FBMB30A 30 mL Standard Screw Cap
FBMB30 30 mL Tamper-evident Screw Cap
FBMB60 60 mL Tamper-evident Screw Cap
FBMB60A 60 mL Standard Screw Cap
FBMB125A 125 mL Standard Screw Cap
FBMB125 125 mL Tamper-evident Screw Cap
FBMB250A 250 mL Standard Screw Cap
FBMB250 250 mL Tamper-evident Screw Cap
FBMB500A 500 mL Non-Tamper Evident
FBMB1000A 1000 mL Standard Screw Cap
FBMB1000 1000 mL Tamper-evident Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FBMB500
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduce the risk of cross contamination with these sterile, disposable media bottles

The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.

  • An inexpensive and shatterproof alternative to glass media bottles
  • Nonpyrogenic and noncytotoxic to protect cells
  • Molded-in graduations won't rub off
  • Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
  • Closure is is high density polyethylene (HDPE)
  • Bottles packed in a shrink-wrapped tray to stay clean
  • Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
  • Part numbers ending in “A” are designed without a temper-evident ring

Compliance

Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Color Clear
For Use With (Application) For media preparation and storage
Material PETG
Sterility Sterile
Closure Included Yes
Graduated Yes
Closure Material HDPE
Closure Size 38-430 mm
Closure Type Tamper-evident Screw Cap
Capacity (English) 16.9 oz.
Shape Square
Certifications/Compliance SAL 10-6, USP Class VI
Disposable Single-use
Product Type Media Bottle
Show More Show Less