missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Wide-Mouth Bottles

Ungraduated, translucent for better visibility.
Comprend: Polypropylene screw caps
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Identifiants chimiques
| Translucent | |
| Yes | |
| Wide | |
| Polypropylene | |
| Not Autoclavable |
| LDPE | |
| No | |
| Wide Mouth Bottle | |
| Screw Cap |
Spécifications
| 2 oz., 60 mL | |
| 2 oz. | |
| LDPE | |
| 28mm | |
| Yes | |
| Wide | |
| Polypropylene | |
| Screw Cap |
| 60 mL | |
| Translucent | |
| Non-sterile | |
| ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 | |
| No | |
| Wide Mouth Bottle | |
| 28 mm | |
| Not Autoclavable |