missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylinder for Petroleum Distillations

Catalog No. 08558
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08558 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08558

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Petroleum Distillations

  • 100mL in 1mL subdivisions
  • For use as receivers with distillation units

Compliance

Meets ASTM E 133, D 850 and D 86 specifications.

Specifications

Tolerance ±1 mL
Base Type Round
Shape Round
Scale Color White
Material Borosilicate Glass
Certifications/Compliance ASTM D850, ASTM D86, ASTM E133
For Use With (Application) Used as Receivers
Capacity (Metric) 100 mL
For Use With (Equipment) Distillation Units
Scale White scale
Product Type Graduated Cylinder
Graduations 1 mL
Limit of Error +/- 1.0mL
Subdivision 1mL
Show More Show Less