missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Cleanroom Laminated Top Shelf with Built-In LED Light

Catalog No. 25100365
Change view
Click to view available options
Width (English) Shelf:
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
25100365 72 in.
25100363 48 in.
25100364 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100365 Supplier Fisherbrand™ Supplier No. TSCR1272 + IUL72

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter

Built-in undershelf LED light provides extra light on the work surface for a specific work or detail that requires higher brightness than existing light fixture. LED light does not have toxic mercury gas and buzzing sound as in fluorescent bulb.

  • Class 100 Cleanroom and anti static
  • Height adjustable top shelf
  • Plug and play, no-tool-assembly
  • Built-in LED touch-sensitive light with dimming feature Light Power Input: 100 -240V, 50/60Hz; Output: 12V DC
  • 100 lb. capacity per shelf

Warranty

25 year unconditional manufacturer warranty

Specifications

Product Type Cleanroom Laminated Top Shelf with Built-In LED Light
Color White
Depth (English) Shelf 12 in.
Includes One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter
Voltage Input: 100/240 V, Output: 12 V DC
Warranty 25 year unconditional manufacturer warranty
Width (English) Shelf 72 in.
Frequency 50/60 Hz