missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Automatic Slide Dispenser

Catalog No. 1255830
Change view
Click to view available options
For Use With (Equipment):
Microscope slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1255830 Microscope slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1255830

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique, easy-to-use slide dispenser.

  • Holds approximately 50 standard 75 × 25mm or 3 × 1 in. slides
  • Transparent, dust-free container

Order Info

Dispenser is approximately 4.5L x 5W x 5 in.H (11 x 13 x 14cm).

Specifications

Device Holds 50
Dimensions (L x W x H) 4.5 x 5 x 5 in. (11 x 13 x 14 cm)
For Use With (Equipment) Microscope slide
Height (English) 5 in.
Height (Metric) 14 cm
Length (English) 4.5 in.
Length (Metric) 11 cm
Material Polypropylene
Width (English) 5 in.
Width (Metric) 13 cm