missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Horizontal Minigel Systems: Gel Tray
Description
Allows multiple gels to be poured.
- Ultraviolet transparent
- Casts 10L x 7cmW gel
Spécifications
Spécifications
| Color | UV Transparent |
| For Use With (Equipment) | Horizontal miniGel System |
| Type | Gel Tray |
| Dimensions (L x W) | 3.9 x 2.7 in. (10 x 7 cm) |
| Length (English) | 3.9 in. |
| Length (Metric) | 10 cm |
| Width (English) | 2.7 in. |
| Width (Metric) | 7 cm |