missing translation for 'onlineSavingsMsg'
Learn More

Bio Plas™ HistoPlas™ Tissue Processing Capsules

Numéro de catalogue. p-92010
Change view
Click to view available options
Diameter (English):
1 in.
1.5 in.
Depth (English):
0.25 in.
0.33 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (English) Depth (English)
15182218 1.5 in. 0.33 in.
15182219 1 in. 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 15182218
Il en reste null

The integral lid fits tightly—you never need to worry about losing your tissues

  • Disposable polypropylene capsules ensure proper fluid exchange in processing and infiltration
  • Open-mesh base and lid allow superior flow and drainage
  • One-piece design is hinged for perfect lid/base alignment
  • With generous labeling surface for quick identification

Spécifications

Product Type Tissue Capsule
Color White
Depth (English) 0.33 in.
Diameter (English) 1.5 in.
Quantity 1000/Cs.