missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 850 Homogenizer Accessory, Generator Probe

Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.
$2,416.62 - $3,095.69
Specifications
| Product Type | Probe |
|---|---|
| Length (Metric) Probe | 195 mm |
| Material | 316 Stainless Steel |
| For Use With (Equipment) | Fisher Scientific 850 Homogenizer |
Alert:
Warning: Stainles Steel bearings cannot be autoclaved.
Includes: Generator probe, instruction manual, cleaning brush and spare bearing
| Catalog Number | Mfr. No. | Bottom Type | Particle Size | Diameter (Metric) Probe | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Bottom Type | Particle Size | Diameter (Metric) Probe | Price | Quantity & Availability | |||
15340180
![]() |
Fisherbrand™
15340180 |
Sawtooth | Fine | 20 mm |
Each for $2,416.62
|
|
|||
15340181
![]() |
Fisherbrand™
15340181 |
Sawtooth, wide window | Coarse | 20 mm |
Each for $2,416.62
|
|
|||
15340182
![]() |
Fisherbrand™
15340182 |
Flat | Fine | 30 mm |
Each for $3,095.69
|
|
|||
15340183
![]() |
Fisherbrand™
15340183 |
Flat, wide window | Coarse | 30 mm |
Each for $3,095.69
|
|
|||
Description
- Comes with PTFE upper and lower bearings
- Entire probe can be autoclaved
- Easily disassembled for cleaning
Saw Tooth Generator Probe:
- Add extra cutting action and stator design allows fine to medium samples to pass through processing windows
Specifications
| Probe | |
| 195 mm | |
| 316 Stainless Steel | |
| Fisher Scientific 850 Homogenizer |