missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 850 Homogenizer Accessory, Generator Probe
GREENER_CHOICE

Catalog No. 15340183
Change view
Click to view available options
Bottom Type:
Flat
Flat, wide window
Sawtooth
Sawtooth, wide window
Particle Size:
Coarse
Fine
Diameter (Metric) Probe:
20 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Type Particle Size Diameter (Metric) Probe
15340183 Flat, wide window Coarse 30 mm
15340180 Sawtooth Fine 20 mm
15340181 Sawtooth, wide window Coarse 20 mm
15340182 Flat Fine 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Warning: Stainles Steel bearings cannot be autoclaved.
Catalog No. 15340183 Supplier Fisherbrand™ Supplier No. 15340183

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Warning: Stainles Steel bearings cannot be autoclaved.

Includes

Generator probe, instruction manual, cleaning brush and spare bearing

Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.

  • Comes with PTFE upper and lower bearings
  • Entire probe can be autoclaved
  • Easily disassembled for cleaning

Saw Tooth Generator Probe:

  • Add extra cutting action and stator design allows fine to medium samples to pass through processing windows

Specifications

Product Type Probe
Particle Size Coarse
Volume Range (Metric) 200 mL to 5 L
Diameter (Metric) Probe 30 mm
Length (Metric) Probe 195 mm
Material 316 Stainless Steel
Bottom Type Flat, wide window
For Use With (Equipment) Fisher Scientific 850 Homogenizer