missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Nova and Vega Laser Cassette Printer
The Epredia™ Laser Cassette Printer technology produces high quality prints combined with a patented chemical additive on the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.
Specifications
| Type | Laser Printer |
|---|---|
| Voltage | 100/240 V |
| Hertz | 50/60 Hz |
| Certifications/Compliance | IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012 |
| Catalog Number | Mfr. No. | Capacity | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Product Type | Price | Quantity & Availability | ||||
|
8000039
|
Epredia™
8000039 |
320 Cassettes | Laser Printer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
NOVA05FTPC
|
Epredia™
NOVA05FTPCDI |
80 Cassettes | Laser Printer, PC/Digital Imager |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
8000038
|
Epredia™
8000038 |
480 Cassettes | Laser Printer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
8000040
|
Epredia™
8000040 |
480 Cassettes | Laser Printer with Sorter |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
8000041
|
Epredia™
8000041 |
480 Cassettes | Laser Printer with DUO Unit |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
VEGA05FTPC
|
Epredia™
VEGA05FTPCDI |
480 Cassettes | Laser Printer, PC/Digital Imager |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Workflow Efficiencies
- Epredia™ laser printers are designed to create crisp, accurate and indelible print quality for laboratories concerned about workflow bottlenecks caused by the need for reprinting cassettes with low-quality or unreadable printing at accessioning.
High Printing Quality
- Epredia™ laser printers create sustainable and indelible printed information where patient data can be identified accurately throughout the lifetime of the cassette supporting laboratories and patients.
- Character Types: Alphanumeric
- Barcode Types: Linear, Bidimensional, ASCII Codes
High Throughput
- Epredia™ laser printers incorporate a highly efficient technology helping labs with higher printing demands utilize the laser printing capabilities and automated cassette feeder feature to achieve high throughput and faster turn-around times.
Low Operations Cost
- Epredia™ laser printers do not require replacement of ancillary components significantly decreasing operation costs and lowers any intensive maintenance helping lab managers from being burdened with high operation costs.
Features & Benefits
- Epredia™ NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories.
- Epredia™ VEGA™ laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles.
- Laser Technology eliminates ancillary components such as print heads & ribbons and simplifies operation.
- High resolution printing, 600 dpi, improves printing sharpness and clarity of characters allowing more characters to be embedded on cassette surface.
- Fully automated system with fast print speed, 5 seconds per cassette, allows the user to quickly and easily print cassettes needed for a case at accessioning or grossing.
- Laser system with cassette additive print technology ensures permanent and delible marking that are extremely durable overtime.
- Small footprint reduces the concern of space constraint in the lab.
- Quiet printing reduces distraction during grossing and accessioning.
Specifications
| Laser Printer | |
| 100/240 V | |
| 50/60 Hz | |
| IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012 |