missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Nova and Vega Laser Cassette Printer

Catalog No. 8000038
Change view
Click to view available options
Capacity:
320 Cassettes
480 Cassettes
80 Cassettes
Product Type:
Laser Printer
Laser Printer with DUO Unit
Laser Printer with Sorter
Laser Printer, PC/Digital Imager
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Product Type
8000038 480 Cassettes Laser Printer
8000039 320 Cassettes Laser Printer
NOVA05FTPC 80 Cassettes Laser Printer, PC/Digital Imager
8000040 480 Cassettes Laser Printer with Sorter
8000041 480 Cassettes Laser Printer with DUO Unit
VEGA05FTPC 480 Cassettes Laser Printer, PC/Digital Imager
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 8000038 Supplier Epredia™ Supplier No. 8000038

The Epredia™ Laser Cassette Printer technology produces high quality prints combined with a patented chemical additive on the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.

Workflow Efficiencies

  • Epredia™ laser printers are designed to create crisp, accurate and indelible print quality for laboratories concerned about workflow bottlenecks caused by the need for reprinting cassettes with low-quality or unreadable printing at accessioning.

High Printing Quality

  • Epredia™ laser printers create sustainable and indelible printed information where patient data can be identified accurately throughout the lifetime of the cassette supporting laboratories and patients.
  • Character Types: Alphanumeric
  • Barcode Types: Linear, Bidimensional, ASCII Codes

High Throughput

  • Epredia™ laser printers incorporate a highly efficient technology helping labs with higher printing demands utilize the laser printing capabilities and automated cassette feeder feature to achieve high throughput and faster turn-around times.

Low Operations Cost

  • Epredia™ laser printers do not require replacement of ancillary components significantly decreasing operation costs and lowers any intensive maintenance helping lab managers from being burdened with high operation costs.

Features & Benefits

  • Epredia™ NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories.
  • Epredia™ VEGA™ laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles.
  • Laser Technology eliminates ancillary components such as print heads & ribbons and simplifies operation.
  • High resolution printing, 600 dpi, improves printing sharpness and clarity of characters allowing more characters to be embedded on cassette surface.
  • Fully automated system with fast print speed, 5 seconds per cassette, allows the user to quickly and easily print cassettes needed for a case at accessioning or grossing.
  • Laser system with cassette additive print technology ensures permanent and delible marking that are extremely durable overtime.
  • Small footprint reduces the concern of space constraint in the lab.
  • Quiet printing reduces distraction during grossing and accessioning.

Specifications

Product Type Laser Printer
Capacity 480 Cassettes
Includes VEGA™ Laser Printer, Sealed Class IV YAG Laser (2.2 W)
Type Laser Printer
Width (Metric) 26 cm
Depth (Metric) 62 cm
Height (Metric) 52 cm
Weight (Metric) 23.3 kg
Voltage 100/240 V
Hertz 50/60 Hz
Certifications/Compliance IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012
Show More Show Less