missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Nova and Vega Laser Cassette Printer

The Epredia™ Laser Cassette Printer technology produces high quality prints combined with a patented chemical additive on the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.

Supplier:  Epredia™ 8000041

 View more versions of this product

Catalog No. 8000041

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Workflow Efficiencies

  • Epredia™ laser printers are designed to create crisp, accurate and indelible print quality for laboratories concerned about workflow bottlenecks caused by the need for reprinting cassettes with low-quality or unreadable printing at accessioning.

High Printing Quality

  • Epredia™ laser printers create sustainable and indelible printed information where patient data can be identified accurately throughout the lifetime of the cassette supporting laboratories and patients.
  • Character Types: Alphanumeric
  • Barcode Types: Linear, Bidimensional, ASCII Codes

High Throughput

  • Epredia™ laser printers incorporate a highly efficient technology helping labs with higher printing demands utilize the laser printing capabilities and automated cassette feeder feature to achieve high throughput and faster turn-around times.

Low Operations Cost

  • Epredia™ laser printers do not require replacement of ancillary components significantly decreasing operation costs and lowers any intensive maintenance helping lab managers from being burdened with high operation costs.

Features & Benefits

  • Epredia™ NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories.
  • Epredia™ VEGA™ laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles.
  • Laser Technology eliminates ancillary components such as print heads & ribbons and simplifies operation.
  • High resolution printing, 600 dpi, improves printing sharpness and clarity of characters allowing more characters to be embedded on cassette surface.
  • Fully automated system with fast print speed, 5 seconds per cassette, allows the user to quickly and easily print cassettes needed for a case at accessioning or grossing.
  • Laser system with cassette additive print technology ensures permanent and delible marking that are extremely durable overtime.
  • Small footprint reduces the concern of space constraint in the lab.
  • Quiet printing reduces distraction during grossing and accessioning.
Specifications

Chemical Identifiers

Laser Printer
100/240 V
50/60 Hz
IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012

Specifications

Laser Printer with DUO Unit
VEGA™ Laser Printer, DUO Unit, Sealed Class IV YAG Laser (2.2 W)
26 cm
82 cm
100/240 V
IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012
480 Cassettes
Laser Printer
62 cm
29.4 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions