missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Nova and Vega Laser Cassette Printer

Catalog No. 8000039
Change view
Click to view available options
Capacity:
320 Cassettes
480 Cassettes
80 Cassettes
Product Type:
Laser Printer
Laser Printer with DUO Unit
Laser Printer with Sorter
Laser Printer, PC/Digital Imager
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Product Type
8000039 320 Cassettes Laser Printer
NOVA05FTPC 80 Cassettes Laser Printer, PC/Digital Imager
8000038 480 Cassettes Laser Printer
8000040 480 Cassettes Laser Printer with Sorter
8000041 480 Cassettes Laser Printer with DUO Unit
VEGA05FTPC 480 Cassettes Laser Printer, PC/Digital Imager
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 8000039 Supplier Epredia™ Supplier No. 8000039

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Epredia™ Laser Cassette Printer technology produces high quality prints combined with a patented chemical additive on the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.

Workflow Efficiencies

  • Epredia™ laser printers are designed to create crisp, accurate and indelible print quality for laboratories concerned about workflow bottlenecks caused by the need for reprinting cassettes with low-quality or unreadable printing at accessioning.

High Printing Quality

  • Epredia™ laser printers create sustainable and indelible printed information where patient data can be identified accurately throughout the lifetime of the cassette supporting laboratories and patients.
  • Character Types: Alphanumeric
  • Barcode Types: Linear, Bidimensional, ASCII Codes

High Throughput

  • Epredia™ laser printers incorporate a highly efficient technology helping labs with higher printing demands utilize the laser printing capabilities and automated cassette feeder feature to achieve high throughput and faster turn-around times.

Low Operations Cost

  • Epredia™ laser printers do not require replacement of ancillary components significantly decreasing operation costs and lowers any intensive maintenance helping lab managers from being burdened with high operation costs.

Features & Benefits

  • Epredia™ NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories.
  • Epredia™ VEGA™ laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles.
  • Laser Technology eliminates ancillary components such as print heads & ribbons and simplifies operation.
  • High resolution printing, 600 dpi, improves printing sharpness and clarity of characters allowing more characters to be embedded on cassette surface.
  • Fully automated system with fast print speed, 5 seconds per cassette, allows the user to quickly and easily print cassettes needed for a case at accessioning or grossing.
  • Laser system with cassette additive print technology ensures permanent and delible marking that are extremely durable overtime.
  • Small footprint reduces the concern of space constraint in the lab.
  • Quiet printing reduces distraction during grossing and accessioning.

Specifications

Capacity 320 Cassettes
Includes NOVA™ Laser Printer, Sealed Class IV YAG Laser (2.2 W)
Type Laser Printer
Width (Metric) 20 cm
Depth (Metric) 37.7 cm
Height (Metric) 20 cm
Weight (Metric) 16.5 kg
Voltage 100/240 V
Certifications/Compliance IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012
Product Type Laser Printer
Frequency 50/60 Hz
Show More Show Less