missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Nova and Vega Laser Cassette Printer
The Epredia™ Laser Cassette Printer technology produces high quality prints combined with a patented chemical additive on the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.
Supplier: Epredia™ NOVA05FTPCDI
Description
Workflow Efficiencies
- Epredia™ laser printers are designed to create crisp, accurate and indelible print quality for laboratories concerned about workflow bottlenecks caused by the need for reprinting cassettes with low-quality or unreadable printing at accessioning.
High Printing Quality
- Epredia™ laser printers create sustainable and indelible printed information where patient data can be identified accurately throughout the lifetime of the cassette supporting laboratories and patients.
- Character Types: Alphanumeric
- Barcode Types: Linear, Bidimensional, ASCII Codes
High Throughput
- Epredia™ laser printers incorporate a highly efficient technology helping labs with higher printing demands utilize the laser printing capabilities and automated cassette feeder feature to achieve high throughput and faster turn-around times.
Low Operations Cost
- Epredia™ laser printers do not require replacement of ancillary components significantly decreasing operation costs and lowers any intensive maintenance helping lab managers from being burdened with high operation costs.
Features & Benefits
- Epredia™ NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories.
- Epredia™ VEGA™ laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles.
- Laser Technology eliminates ancillary components such as print heads & ribbons and simplifies operation.
- High resolution printing, 600 dpi, improves printing sharpness and clarity of characters allowing more characters to be embedded on cassette surface.
- Fully automated system with fast print speed, 5 seconds per cassette, allows the user to quickly and easily print cassettes needed for a case at accessioning or grossing.
- Laser system with cassette additive print technology ensures permanent and delible marking that are extremely durable overtime.
- Small footprint reduces the concern of space constraint in the lab.
- Quiet printing reduces distraction during grossing and accessioning.
Chemical Identifiers
| Laser Printer | |
| 100/240 V | |
| 50/60 Hz | |
| IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012 |
Specifications
| Laser Printer, PC/Digital Imager | |
| NOVA™ Laser Printer, All-in-One PC and Digital Imager, Sealed Class IV YAG Laser (2.2 W) | |
| 20 cm | |
| 20 cm | |
| 100/240 V | |
| IEC 61010-2-101:2015, IEC 61010-1:2010, IEC 61326-1:2012, IEC61326-2-6:2012 |
| 80 Cassettes | |
| Laser Printer | |
| 37.7 cm | |
| 16.5 kg | |
| 50/60 Hz |