missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Diamond Tip Scribes

Aluminum handle

$163.84

Specifications

Product Type Diamond Tip Scribe
Tip Thickness 20 mm
Length (English) 4.5 in.
Length (Metric) 11.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
17467635
View Documents Promotion Details
Excelta™
475B
30° angled
Each for $163.84
Only null left
 
Description

Description

  • 20 mil tip size
Specifications

Specifications

Diamond Tip Scribe
20 mm
4.5 in.
11.4 cm
Videos
SDS
Documents

Documents