missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Diamond Tip Scribes

Catalog No. 17467635
Change view
Click to view available options
Head Style:
30° Tip
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
17467635 30° Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467635 Supplier Excelta™ Supplier No. 475B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aluminum handle

  • 20 mil tip size

Specifications

Type Diamond Tip Scribe
Head Style 30° Tip
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Thickness (Metric) 20 mm