missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Squids 3400 Glove Clip Holder - Dual Clips
The strong gripping jaws of Squids Glove Holders provide a secure way to hold gloves, hats, keys, towels, and other large forms of PPE. Dual clip model is ideal for connecting to clothing, belt loops, tool belts, and D-rings.
Supplier: Ergodyne™ 19118
Description
- Conveniently holds face masks, gloves, mittens, keys, PPE, towels and more so that they are always in reach
- Dual clip model is ideal for connecting to clothing, belt loops, tool belts, and D-rings
- Acetal-copolymer and thermoplastic polyurethane are non-conductive and temperature resistant
- Patented breakaway design safely separates to allow for individual clips to be used independently
- Prevents dropped and lost objects, as well as reducing possible injuries caused by bending over to retrieve fallen objects
- Average breaking strength is 26 lb. (11.8 kg)
Specifications
| Orange | |
| Glove Clip | |
| Dual Clip | |
| 6.5 in. |
| Acetal Copolymer, Thermoplastic Polyurethane | |
| Hanging/Storing PPE | |
| 3400 | |
| 16.5 cm |