missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8250Z Type R Class 2 Surveyors Vest

Catalog No. 191302313
Change view
Click to view available options
Color:
Orange
Size:
Large to X-Large
Small to Medium
Size (English) Chest:
36 to 44 in.
44 to 52 in.
Size (Metric) Chest:
112 to 132 cm
91 to 112 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
191302313 Orange Large to X-Large 44 to 52 in. 112 to 132 cm
191302312 Orange Small to Medium 36 to 44 in. 91 to 112 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191302313 Supplier Ergodyne™ Supplier No. 21415

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ANSI™-certified solid polyester front, mesh back

  • With 2 in. wide (5.1cm) 3M™ Scotchlite™ ANSI™ compliant stripes, one 360° horizontal and two vertical
  • Two inside pockets, two outside pockets and one large zippered rear document/tablet pocket
  • Zipper closure

Compliance

Meets ANSI/ISEA 107

Specifications

Color Orange
Size Large to X-Large
Material Polyester
Size (English) Chest 44 to 52 in.
No. of Pockets 4
Size (Metric) Chest 112 to 132 cm
Tape Type 2 in. W 3M™ Scotchlite™ reflective stripes