missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8245PSV Type P Class 2 Public Safety Vest

Catalog No. 19808173
Change view
Click to view available options
Color:
Lime
Orange
Size:
4X-Large to 5X-Large
Large to X-Large
Small to Medium
3X-Large
Size (English) Chest:
36 to 44 in.
44 to 52 in.
52 to 58 in.
58 to 64 in.
Size (Metric) Chest:
112 to 132 cm
132 to 147 cm
147 to 163 cm
91 to 112 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
19808173 Lime 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
19808171 Lime Large to X-Large 44 to 52 in. 112 to 132 cm
19808170 Lime Small to Medium 36 to 44 in. 91 to 112 cm
19808172 Lime 3X-Large 52 to 58 in. 132 to 147 cm
19808166 Orange Small to Medium 36 to 44 in. 91 to 112 cm
19808168 Orange 3X-Large 52 to 58 in. 132 to 147 cm
19808169 Orange 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
19808167 Orange Large to X-Large 44 to 52 in. 112 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19808173 Supplier Ergodyne™ Supplier No. 23399

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Five point breakaway design

  • ANSI-compliant, 3.6 oz. solid front with 3.3 oz. mesh back
  • Level II ANSI-certified, 3M™ Scotchlite™ tape set on 4.5 in. contrasting color background
  • Radio tabs/holders
  • One multi-division inside

Compliance

Meets ANSI 207

Specifications

Color Lime
Size 4X-Large to 5X-Large
Size (English) Chest 58 to 64 in.
No. of Pockets 1
Size (Metric) Chest 147 to 163 cm
Tape Type 1 in. 3M™ Scotchlite™ reflective stripes