missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8220HL Type R Class 2 Standard Mesh Vest

Catalog No. 191302276
Change view
Click to view available options
Color:
Orange
Size:
Small to Medium
Size (English) Chest:
36 to 44 in.
Size (Metric) Chest:
91 to 112 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
191302276 Orange Small to Medium 36 to 44 in. 91 to 112 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191302276 Supplier Ergodyne™ Supplier No. 21133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Color Orange
Size Small to Medium
Material Polyester
Size (English) Chest 36 to 44 in.
No. of Pockets 3
Size (Metric) Chest 91 to 112 cm
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes