missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 384-well, 45 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. With raised well rims, these plates enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
$510.72 - $7,936.33
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Polypropylene, Polycarbonate |
| Volume (Metric) Well | 45 μL |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Barcode | Packaging | Purity or Quality Grade | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Barcode | Packaging | Purity or Quality Grade | Price | Quantity & Availability | ||
|
361023837
|
Eppendorf™
0030129342 |
Colorless | No Barcode | Individually Blister Wrapped | PCR Clean (Non-sterile) |
Pack of 10 Each for $537.34
|
|
||
|
361023838
|
Eppendorf™
0030129350 |
Blue | No Barcode | Individually Blister Wrapped | PCR Clean (Non-sterile) |
Pack of 10 Each for $537.34
|
|
||
|
E951020737
|
Eppendorf™
951020737 |
Blue | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Each for $567.92
|
|
||
|
E951020711
|
Eppendorf™
951020711 |
Yellow | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Each for $510.72
|
|
||
|
E951020729
|
Eppendorf™
951020729 |
Green | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Each for $510.72
|
|
||
|
E951020745
|
Eppendorf™
951020745 |
Red | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Each for $510.72
|
|
||
|
E951020702
|
Eppendorf™
951020702 |
Colorless | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Pack of 25 Each for $567.92
|
|
||
|
14380055
|
Eppendorf™
0030531051 |
Colorless | No Barcode | 5 Bags x 5 Plates | PCR Clean (Non-Sterile) |
Each of 25 for $902.87
|
|
||
|
361030806
|
Eppendorf™
951 02 053 9 |
Colorless | No Barcode | 10 Bags x 30 Plates | PCR Clean (Non-sterile) |
Pack of 300 Each for $7,936.33
|
|
||
|
361030811
|
Eppendorf™
951020573 |
Blue | No Barcode | 10 Bags x 30 Plates | PCR Clean (Non-sterile) |
Pack of 300 Each for $7,936.33
|
|
||
|
01671102
|
Eppendorf™
0030113578 |
Colorless | Alphanumeric | 5 Bags x 5 Plates | PCR Clean (Non-sterile) |
Pack of 25 Each for $990.57
|
|
||
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
- Batch-tested and certified free of DNA, DNase, RNase and PCR inhibitors (PCR clean).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Certifications
Certified free of human DNA, DNase, RNase, and PCR inhibitors
Specifications
| Autoclavable | |
| 45 μL | |
| Non-sterile |
| Polypropylene, Polycarbonate | |
| 384 |