missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 384-well, 45 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. With raised well rims, these plates enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
Supplier: Eppendorf™ 0030531051
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
- Batch-tested and certified free of DNA, DNase, RNase and PCR inhibitors (PCR clean).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Certifications
Certified free of human DNA, DNase, RNase, and PCR inhibitors
Chemical Identifiers
| Autoclavable | |
| 45 μL | |
| Non-sterile |
| Polypropylene, Polycarbonate | |
| 384 |
Specifications
| No Barcode | |
| Standard | |
| 16 x 24 | |
| 5 Bags x 5 Plates | |
| Colorless | |
| PCR Plate | |
| Polypropylene, Polycarbonate | |
| 384 | |
| Conical Bottom (V-well) | |
| PCR Clean (Non-Sterile) | |
| Yes |
| ISCC, ACT Label, ISO 9001, ISO 13485, ISO 14001 | |
| BioBased (made of bio-based material) | |
| Autoclavable | |
| Eppendorf | |
| Single-use | |
| Skirted | |
| 45 μL | |
| Non-sterile | |
| 2,250 x g | |
| 25 Pk. |