missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Tubes for Thermal Desorption
$79.84 - $762.86
Specifications
| Type | Thermal Desorption Tube |
|---|---|
| For Use With (Application) | Packing Adsorbents, Sample Preparation Applications |
| Material | Glass |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Price | Quantity | ||||
|
111009931
|
MilliporeSigma™ Supelco™
20380U |
Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, OI Analytical Air Tube Desorber or DMP-16 | Fritted |
Each for $462.40
|
|
||||
|
111008972
|
MilliporeSigma™ Supelco™
29538U |
PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments | Fritted |
Each for $762.86
|
|
||||
|
111009570
|
MilliporeSigma™ Supelco™
28714U |
PerkinElmer, Markes, DANI, OI Analytical, Shimadzu Instruments | Non-Fritted |
Each for $449.10
|
|
||||
|
111011615
|
MilliporeSigma™ Supelco™
25084 |
PerkinElmer ATD or TurboMatrix | Without Caps |
Each for $165.46
|
|
||||
|
111011754
|
MilliporeSigma™ Supelco™
20918 |
Tekmar AEROTrap 6000 Models |
Each for $79.84
|
|
|||||
Specifications
| Thermal Desorption Tube | |
| Packing Adsorbents, Sample Preparation Applications | |
| Glass |