missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Tubes for Thermal Desorption
Description
- Inner Diameter: Approximately 4 mm
- Features: Fritted
- Compatibility: For use with PerkinElmer, Markes, DANI, OI Analytical, Shimadzu Instruments, Gerstel TD3.5+, and GL Science Handy TD instruments
- Material: Glass (non-fritted)
- Technique: Suitable for active air sampling
- Includes: 10 tension springs
- Packaging: 10 per pack
- Design: Fritted
- Applications: Air monitoring, active air sampling, packing adsorbents, and sample preparation
- Sustainability: Greener Alternative Product; aligns with Waste Prevention and Safer Solvents and Auxiliaries principles
Specifications
Specifications
| Diameter (English) Inner | 0.157 in. |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (Metric) | 177.8 mm |
| Product Line | Tekmar |
| For Use With (Equipment) | Tekmar AEROTrap 6000 Models |
| Packaging Quantity | 1 Ea. |
| Diameter (English) Outer | 1/4 in. |
| Material | Glass |
| Overall Length (English) | 7 in. |
| For Use With (Application) | Packing Adsorbents, Sample Preparation Applications |
| Show More |