missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Reflectoquant™ Peracetic Acid Test Strips
For determination of inorganic peracetic acid in aqueous solutions
$141.52
Spécifications
| For Use With (Application) | Food and water analysis, ideal for determining when hydrogen peroxide is present in a sample |
|---|---|
| For Use With (Equipment) | RQflex™ 10 and RQflex™ Plus 10 reflectometers |
| No. of Tests | 50 |
| Storage Requirements | 2°C to 8°C |
| Test Method | Redox Reaction |
Comprend: Tube containing 50 strips
| Numéro de catalogue | Numéro du manufacturier. | Range | Graduations | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Range | Graduations | Prix | Quantity & Availability | ||||
|
M1169750001
|
MilliporeSigma™
1.16975.0001 |
1 to 22.5mg/L | 1 to 22.5mg/L |
chaque for $141.52
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
M1169760001
|
MilliporeSigma™
1.16976.0001 |
75 to 400mg/L | 75 to 400mg/L |
chaque for $141.52
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Redox reaction method
- Barcode calibration for reliable, quantitative results
- Low analysis costs
Reclose the tube containing the test strips immediately after use.
For food and water analysis
Spécifications
| Food and water analysis, ideal for determining when hydrogen peroxide is present in a sample | |
| 50 | |
| Redox Reaction |
| RQflex™ 10 and RQflex™ Plus 10 reflectometers | |
| 2°C to 8°C | |
| Test Strip |