missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-8 Endcapped Hibar™ RT HPLC Columns
Optimized for more polar compounds
$2188.81 - $2847.22
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
M1500330001
|
MilliporeSigma™
1500330001 |
125 mm | 4 mm |
Each for $2,188.81
|
|
||||
|
M1500350001
|
MilliporeSigma™
1500350001 |
250 mm | 4 mm |
Each for $2,618.57
|
|
||||
|
M1514530001
|
MilliporeSigma™
1514530001 |
150 mm | 4.6 mm |
Each for $2,847.22
|
|
||||
|
M1514540001
|
MilliporeSigma™
1514540001 |
250 mm | 4.6 mm |
Each for $2,769.28
|
|
||||
Description
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for polar and basic compounds
- Excellent peak symmetry for acidic, basic and chelating compounds
Specifications
| 5 μm | |
| 120 Å | |
| 330 m²/g | |
| C8 | |
| 17% | |
| Yes | |
| Column |
| 1.5 to 10.5 | |
| 1/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |